Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Work Gloves, Polyester

3.73 (22)
Mass (g/dozen)
about 680
Gauge Number
7
Number of Threads
3 volumes
Overall Length (cm)
about 23
Size
One Size Fits All
Material
Polyester 100%
Description 2
When you have a feeling of dust , wooden chips around you when you work please choose it then with a feeling of pre-eminent good clogging and fitness .
Remarks
Threads color on the wrist may be different.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 - 05852743 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 3
2 star 5
1 star 1
Review Rating: 3.73
22 Customer Reviews
The reviews are automatic translation.
Ship chandlery processing hand processing
1
From Japan
On 2015-01-21 17:17:16
Wrist of interference does not fit in the hand at all sweet. It does not fit at all in the price! Return you want to place!
This review is about item#05852743.
Bike maintenance and cockroach removal
5
From Japan
On 2014-07-07 13:32:32
Than those of the same price range of a nearby hardware store, several stages, a fine sewing strong eye of the fabric.
This review is about item#05852743.
Machining operations
3
From Japan
On 2014-03-21 10:42:19
I hope a little more is good durability. . . And a little yarn is weak feeling
This review is about item#05852743.
Field work
5
From Japan
On 2013-05-07 14:20:03
Easy to use if you are firm
This review is about item#05852743.
Normal work
2
From Japan
On 2013-02-01 14:15:56
And those of the half stiff dough in a set 12 twin, or contains those of ordinary firmness, or yarn is not connect the finger through the next door, is a terrible quality. I give up.
Maintenance of machinery
5
From Japan
On 2012-11-19 00:02:04
A feeling of use and packed with eye is good. I feel that there is to just say the tough ones by lot.
This review is about item#05852743.
Metalworking (press, laser cutting, etc.)
2
From Japan
On 2012-11-13 23:15:36
I feel that now than stiff the touch by the time you were before beginning purchase (one to two years ago?). Previously, I think that there was a thickness in a more soft feel.
This review is about item#05852743.
Mechanical repair
3
From Japan
On 2012-11-12 07:38:53
There is some sewing bad goods.
This review is about item#05852743.
Are all using this work gloves case of high temperature, such as welding work except work to use and water
5
From Japan
On 2012-09-18 15:38:44
This factory in cutting the iron pipe and stainless steel pipe, but are making the order processed products by welding or the like, are used in most part of the work. The main reason is tight is weaving at 13 gauge, I do not feel the material also hold the iron pipe. It's the fact that there is no touching the hand, such as dirt and oil of iron directly called. Also it is protected from danger thanks to its thickness. Previously I tried the usability work gloves of various thickness bought a twin by one had been there in this work gloves is the best our plant. Improvement is not. Easy to also work without any thinner, I think to be in the highest position as the price is also cheaper consumables gloves.
This review is about item#05852743.
Use all of the work because the iron industry
5
From Japan
On 2012-09-04 13:22:49
Even when compared with other companies price also use here for many years in the work easier to last longer at an affordable.
This review is about item#05852743.

Related Products