Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Gloves

3.49 (183)
Strength
Small
Around Palms (cm)
26
Middle Finger Length (cm)
8.5
Overall Length (cm)
23.5
...see all
Product Options
ADD TO CART
Body Weight (g) Size Material Type Mass (g/dozen) Caution Catch-Phrase Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Size Material Type Mass (g/dozen) Caution Catch-Phrase Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Free Leather (split leather) SeNui 150 - - 1Box(10dozen) 1 600P 87080481 -
Discontinued
[x]
150 One Size Fits All Cowhide (split leather) Back stitch - Not for washing Low cost gloves. 1dozen(12Pair) 1 600P 06421536 -
Discontinued
[x]
150 One Size Fits All Cowhide (split leather) Back stitch - - Low cost gloves. 1Pair 1 600P 03330546 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 49
4 star 47
3 star 49
2 star 21
1 star 17
Review Rating: 3.49
183 Customer Reviews
The reviews are automatic translation.
pliers
4
From Japan
On 2017-01-23 21:24:46
The impression of watching with this glove makes me feel lumpy and I can not do fine work. Well, considering what work is used for work, I wonder if it is used for heavy objects like blocks.
This review is about item#3330546.
Delivery of gas cylinders
2
From Japan
On 2016-10-31 19:23:26
There was something that could be torn soon although it was not used so hard. Is there a variation in the product?
This review is about item#6421536.
When working
5
From Japan
On 2016-08-24 22:17:47
Occasionally the seams are not aligned so there are things that have holes, but I think that it is a durable leather hand.
This review is about item#6421536.
When welding
3
From Japan
On 2016-08-19 16:28:18
Not too cheap, and when you first handled leather kudzu? I adhere a lot more than others. I think about repeat.
This review is about item#3330546.
Handling of steel
3
From Japan
On 2016-08-10 08:51:10
It is not suitable for detailed work, it is good for carrying. I feel comfortable now.
This review is about item#3330546.
For work
1
From Japan
On 2016-07-27 08:26:23
It is unpleasant for work that uses thick hands. It is only necessary to protect hands such as welding work and handling
This review is about item#03330546.
Ironworking work
4
From Japan
On 2016-07-14 16:09:21
Although it is somewhat larger and smaller depending on things, it is largely satisfactory. Just wearing white handkerchiefs is worrisome.
This review is about item#03330546.
For work
2
From Japan
On 2016-06-14 22:02:19
Although it is COSPA's highest, it is durable, it is minus with dust which comes out when used.
This review is about item#03330546.
When having iron, stainless steel flat steel.
5
From Japan
On 2016-06-10 15:21:09
Anyway, cheap and good. It is not rough work, so this is just rough, just fine.
This review is about item#06421536.
Welding, material transportation etc.
3
From Japan
On 2016-05-27 11:40:28
Is the fabric weak or rid of the seams
This review is about item#06421536.

Related Products