Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Coating Rod Diameter (phi mm) Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coating Rod Diameter (phi mm) Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Raimuchitaniya system 2 300 1Pack(200g) 1 B-04 05837894 38.99 SGD
Shipped after 2018-02-28
Raimuchitaniya system 2 300 1Pack(500g) 1 B-05 05837903 15.99 SGD
Shipped after 2018-03-01
Raimuchitaniya system 3.2 350 1Pack(1.5kg) 1 B-11 05837964 35.99 SGD
Shipped after 2018-02-28
Raimuchitaniya system 3.2 350 1Pack(1kg) 1 B-10 05837955 22.99 SGD
Shipped after 2018-02-28
Raimuchitaniya system 2.6 350 1Pack(1.5kg) 1 B-09 05837946 43.99 SGD
Shipped after 2018-02-28
Raimuchitaniya system 2.6 350 1Pack(1kg) 1 B-08 05837937 41.99 SGD
Shipped after 2018-02-28
Special system 1.6 250 1Pack(200g) 1 B-01 05837867 10.99 SGD
In stock
Special system 1.6 250 1Pack(1kg) 1 B-03 05837885 39.99 SGD
In stock
Lime titanium 2 300 1Pack(1kg) 1 B-06 05837912 29.99 SGD
In stock
Lime titanium type 2.6 350 1Pack(500g) 1 B-07 05837921 14.99 SGD
In stock
Special system 1.6 250 1Pack(500g) 1 B-02 05837876 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When welding
4
From Japan
On 2015-07-05 18:35:44
There is no problem in using this size, so I do not use it much, so I am kindly appreciate it being subdivided.
This review is about item#05837921.
Welding of short parts
5
From Japan
On 2008-06-17 12:25:35
It was good because it could be purchased at retail, cheap price. I also want this size to be made with a monotaro brand.
This review is about item#05837912.

Related Products