Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Swing SN500

3.60 (5)
Caution
Please do not use for the hot water above the 55deg C. Please do not use in the paint laundry paste solvent (the thinner and the like the chemicals whose chemicals acidity and the alkalinity which contain the) solvent are strong
Bottom Diameter (mm)
98
Material (inner container)
Pet
Material (Nozzle)
Polypropylene
Height (mm)
211
Capacity (mL)
500
Color
Green
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.525 06175985 11.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Watering flowers
5
From Japan
On 2015-07-22 15:46:30
Since the scheelite is attached, easy to use because the water comes out also in the side.
This review is about item#06175985.
Water, spraying of cutting oil
2
From Japan
On 2013-08-25 16:35:47
Overall fragile, Leak spray part water
This review is about item#06175985.
Herbicide spraying
1
From Japan
On 2011-08-19 09:55:38
We have immediately broken.
This review is about item#06175985.
various
5
From Japan
On 2011-04-10 17:09:09
I think the fine mist is possible amount of money is good for cheap.
This review is about item#06175985.
Herbicide spraying
5
From Japan
On 2011-02-23 17:46:24
No problem, okay.
This review is about item#06175985.

Related Products