Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Jet Euler Star Vertical Type

3.50 (2)
Caution
There are 4 color types, but you can't choose.(Blue green yellow red)
Nozzle Length (mm)
110
Height (mm)
206
Capacity (mL)
180
Color
Green-red-yellow-blue
Model
Vertical type
Description 2
Ideal for using small amount of oil, water, chemicals, etc.
TRUSCO Part Number
295-0201
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.200 05837447 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for washing machine oil
2
From Japan
On 2010-03-10 20:06:00
The tank part becomes hard in winter and hard to use. I would like it to be a material with less temperature change.
This review is about item#05837447.
Supplying oil to the machine
5
From Japan
On 2007-12-20 08:36:26
Inexpensive and easy to use
This review is about item#05837447.

Related Products