Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Reference Working load (kN) Wire Diameter d (phi mm) Link Inner Width W (mm) Mounting Hole Diameter P(mm) Body Inside Width (mm) Body Length W (Inside Dimension) (mm) Wire Diameter (phi mm) Overall Length (m) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference Working load (kN) Wire Diameter d (phi mm) Link Inner Width W (mm) Mounting Hole Diameter P(mm) Body Inside Width (mm) Body Length W (Inside Dimension) (mm) Wire Diameter (phi mm) Overall Length (m) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.29 2 3.5 - 3.5 - 2.0 30 - 1PC 1 2mmx30m 34679531 -
Discontinued
[x]
0.29 2 3.5 12 3.5 12 2 5 - 1PC 1 2mmx5m 34679522 64.99 SGD
In stock
- 3 5 24 5.0 24 3.0 2 Working load reference: 0.98KN 1PC 1 3mmx2m 05839197 27.99 SGD
In stock
- 3 5 24 5.0 24 3.0 5 Working load reference: 0.98KN 1PC 1 3mmx5m 05839206 68.99 SGD
In stock
- 4 6.5 26 6.5 26 4.0 2 Working load reference: 1.67KN 1PC 1 4mmx2m 05839215 38.99 SGD
In stock
- 4 6.5 26 6.5 26 4.0 5 Working load reference: 1.67KN 1PC 1 4mmx5m 05839224 89.99 SGD
In stock
- 5 8 27 8.0 27 5.0 2 Working load reference: 2.45KN 1PC 1 5mmx2m 05839233 52.99 SGD
In stock
- 5 8 27 8.0 27 5.0 5 Working load reference: 2.45KN 1PC 1 5mmx5m 05839242 119.99 SGD
In stock
- 6 9 31 9.0 31 6.0 2 Working load reference: 3.43KN 1PC 1 6mmx2m 05839251 70.99 SGD
In stock
- 6 9 31 9.0 31 6.0 5 Working load reference: 3.43KN 1PC 1 6mm x 5m 05839267 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Small vessel anchor chain
5
From Japan
On 2017-02-04 16:50:54
It can be used without problems, delivery was quick and very helpful.
This review is about item#5839251.
Element
5
From Japan
On 2016-06-14 15:28:10
I am satisfied with no problem in terms of cost. There is no problem with the delivery date!
This review is about item#05839197.
Improvement of workplace environment
3
From Japan
On 2016-04-18 09:07:57
I used it at the entrance to the workplace. I was troubled with 5 mm and 6 mm when ordering, but 6 mm was slightly fat.
This review is about item#05839251.
Company construction
3
From Japan
On 2013-11-21 13:17:46
When purchasing, I inquired about the same chain as order code 37136057. Because I did not need 30 m. I knew it was the same thing but I bought it, but I thought it would be nice if you could specify such things as well.
This review is about item#05839224.
Connect the parking lots of the barricots.
5
From Japan
On 2013-09-12 15:30:28
It is likely to last long with robust construction At the same time the joint fittings purchased purchased a slightly smaller one accidentally though it should have bought it by examining the size. I think that it is convenient if you can display the joint fittings corresponding to this chain.
This review is about item#05839206.

Related Products