Buy more than* S$200* and get FREE SHIPPING

Hand Lamp

3.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cord Length (m)
About 0.3
Voltage (V)
100
...see all>
Product Options
ADD TO CART
External Form Dimensions (Outer Diameter x Full Length)(mm x mm) Maximum Electric Power Consumption (W) Rated Lamp Power (W) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Form Dimensions (Outer Diameter x Full Length)(mm x mm) Maximum Electric Power Consumption (W) Rated Lamp Power (W) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140x328 250 200 About 330 1PC 1 HL-200 06421441 -
Discontinued
[x]
125x290 100 100 About 300 1PC 1 HL-100 06631414 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Used for ceiling lining construction
5
From Japan
On 2016-04-22 20:03:42
Electrical code is short
This review is about item#06631414.
Motorcycle maintenance
4
From Japan
On 2015-03-31 03:57:17
I am somewhat disappointed because the code is short.
This review is about item#06631414.
Work in the ceiling.
2
From Japan
On 2014-06-01 20:30:01
Although there is no problem in use, I think that the attached bulb should be an LED bulb. Or, selling without a light bulb, it would be better to lower the price.
This review is about item#06631414.
in the factory
3
From Japan
On 2013-03-15 14:22:22
The cover breaks.
This review is about item#06631414.

Related Products