Buy more than* S$200* and get FREE SHIPPING

EM diamond cutter set

Purpose
Segment type: concrete, mortar, block Segment type: concrete, mortar, block Segment type: Concrete, a block, mortar
Diamond Layer Width(mm)
Segment type: 8, wave hard type = 7, wave type: 5
Diamond Layer Thickness (mm)
Segment type: 1.8, wave hard type: 2.4, wave type: 2.4
Blade Width (mm)
Segment type: 8 Wave type: hard 7 Type: wave 5
Outer Diameter (phi mm)
105
Bore Diameter H (phi mm)
20
Outside Diameter D (phi mm)
105
Hole Diameter (phi mm)
20
Thickness (mm)
segment type: -- 1.8 wave hard type:2.4, wave type: -- 2.4
Specification
Dry type (dry type)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3Sheet) 1 - 05612074 20.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products