Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Drum Revolution Type 30m Hose Attaching

4.00 (16)
Maximum Pressure (MPa[kgf/cm2])
1.47[15]
Air Outlet
1/4 Coupler
Hose Length (m)
(Drum) 30, (air-capture side) 1
Dimensions (Width W x Height H x Depth D) (mm)
330x355x255
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x10
Material (Hose)
Polyurethane resin
Weight (kg)
7.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1401965 03346506 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 3
1 star 1
Review Rating: 4.00
16 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-05 22:44:56
Although it is used for machine maintenance, it is compact and easy to use.
This review is about item#3346506.
When car maintenance
5
From Japan
On 2016-08-24 13:58:32
It is very smooth and easy to use.
This review is about item#3346506.
Cleaning machine
2
From Japan
On 2016-05-26 11:54:32
Used to blow machine dust with air duster. I used it for a while for a year. The part connected to the center of the reel of the primary side hose blown away with Bonn while hoisting the hose. E ring? It seems that the hooked groove of this is slightly shallow. It was nice to have no injuries.
This review is about item#03346506.
Skipping of garbage etc.
4
From Japan
On 2015-11-06 21:56:35
It was ease of use as I thought.
This review is about item#03346506.
Painting work by connecting spray gun, cleaning work with air gun
5
From Japan
On 2015-06-09 07:26:03
It is simple and user-friendly and satisfied. Although I am using it for 6 years, there is no play in the main body, durability is no problem. I also want 8.5 mm hose × 20 m spec.
This review is about item#03346506.
Automobile maintenance, packing work
5
From Japan
On 2015-03-29 12:35:27
Because it is a rotary type, it turns at various angles so it is very easy to use.
This review is about item#03346506.
Routing from the engine compressor
5
From Japan
On 2013-11-18 05:28:10
It has a distance from the hammer of the engine compressor and it is used for air piping routing to the workplace.
This review is about item#03346506.
Routing of air used at the factory
1
From Japan
On 2013-09-21 10:25:15
The rotating pedestal broke soon.
This review is about item#03346506.
Tire pneumatic system, cleaning
5
From Japan
On 2013-03-19 15:17:13
I also liked the length of 30 meters and Yuu place, but I liked it very much because drum type was easier to use than I thought.
This review is about item#03346506.
I attached it to the block with a fixing tool
4
From Japan
On 2012-11-09 12:45:45
I think that it is a general air hose reel. It is convenient to be able to rotate, but if the hose is twisted, it rolls around the restoring force and it turns around, so the windings become difficult to align. I overcome it by fixing it to a block that is light.
This review is about item#03346506.

Related Products