Buy more than* S$200* and get FREE SHIPPING

AC100V Vibrating Drill

3.80 (5)
Drilling Capability (mm) Concrete
phi13
Dimensions (Width W x Depth D x Height H) (mm)
65x270x195
Drilling Capacity (mm) Woodworks
phi18
Drilling Capacity (mm) Ironworks
phi10
Chucking Ability (mm)
1.5 - 13
Cord Length (m)
About 1.9
Blows (min-1 [times/minute])
About 0 - 44800 variable speed / rotation speed x16
Revolution (min-1[r.p.m])
About 0 - 2800 continuously variable transmission
Power Consumption (W)
400
Power (V)
AC100(50/60Hz)
Current (A)
4
Weight (kg)
About 1.9
Accessories
Dipusu gauge chuck handle side grip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR-110V 10064442 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Drilling work of the wall
4
From Japan
On 2016-12-06 12:10:17
It was a power tool of the manufacturer who used it for the first time, but it was in a state enough to use as a simple operation (drilling to the concrete wall).
This review is about item#10064442.
Drilling work of concrete on the order of M 6
5
From Japan
On 2016-06-25 08:08:55
Very easy to use, it is optimum for use of vibration drill of about M6. By the way, I have 2 sets of rechargeable impact dover and 2 sets of normal drill for 100 V, depending on the application.
This review is about item#10064442.
Gas water heater installation
5
From Japan
On 2016-02-01 09:40:51
You can dress nicely on concrete. It is easy to use, light and convenient. I did a good shopping.
This review is about item#10064442.
M6 drilling of concrete anchor bolt
4
From Japan
On 2015-02-08 14:10:36
Although it was easily broken by review, it was a purchase that I remembered somewhat uneasy but in the range that I use it is a robust and powerful tool.
This review is about item#10064442.
Drilling for woodworking etc.
1
From Japan
On 2012-10-01 18:31:56
I used a wooden awl of 15 mm and drilled a little wood with high moisture content, but there was no power, impossible impossible immediate on the motor, smoke emerged. After that, it got burned inside and stopped moving. (Unavailable)
This review is about item#10064442.

Related Products