Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Blade Grinder

Unit Dimensions Width (mm)
About 320
Whetstone Attachment Hole Size (phi mm)
12.7
Mounting Seat (mm)
(Horizontal) 170 x (H) 170
Rated Time (minutes)
About 30
Grinding Wheel Thickness (mm)
19 left / right 6.4
Grinding Wheel Diameter (phi mm)
150
Body Dimension (mm) Height
About 230
Body Dimension (mm) Depth
About 185
Abrasive Grain
A
Cord Length (m)
About 1.8
Revolution (min-1[r.p.m])
2850(50Hz)/3450(60Hz)
Power Consumption (W)
150
Power (V)
100
Current (A)
1.8
Cycle(Hz)
50/60
Weight (kg)
About 6.7
Grain Size
80P
Accessories
Cutlery guide whetstone (150mmx12.7mmx19mm) (150mmx12.7mmx6.4mm) 1 each
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GSC-150 05839321 -
Discontinued
[x]
ADD TO CART

Related Products