Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cable Scissors

5.00 (1)
Purpose
Cable line 4 core, copper wire, the Russ network, galvanized sheet iron, a fishing net, a rope aluminum board and a vinyl chloride sheet
Cutting Ability (mm) Mild Steel Plate
0.5
Cutting Capacity (phi mm) Steel Wire
0.8
Cutting Capacity
Cable line 4 core Cleavable . #300 mesh Russ
Overall Length (mm)
175
Thickness (mm)
18
Width (mm)
50
Description 2
Accurately cust off without missing a thing with a saw blade.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1064950 03344731 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work, etc.
5
From Japan
On 2016-06-28 21:48:54
Ease of use is good, Konasu until the thin thread from thin wire, is what excellent.
This review is about item#03344731.

Related Products