Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Shape 2014 TRUSCO Published Page Material Bolt Hole Number TRUSCO Part Number P.C.D(mm) Nominal Diameter (A) Dimension h (mm) Dimensions D (mm) Dimension t (mm) Mounting Bolt Nominal Designation Nominal Diameter (B) Dimension d (mm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape 2014 TRUSCO Published Page Material Bolt Hole Number TRUSCO Part Number P.C.D(mm) Nominal Diameter (A) Dimension h (mm) Dimensions D (mm) Dimension t (mm) Mounting Bolt Nominal Designation Nominal Diameter (B) Dimension d (mm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 8 - 240 150 23 280 22 M20 6 166.6 - 1sheet 1 FF10K 06164033 149.99 SGD
Shipped after 2018-06-26
Flange 2-2082 Stainless steel (SCS13A) 4 175-4599 120 50 19 155 16 M16 2 61.1 3 1255 1Sheet 1 FF10K 06163981 -
Discontinued
[x]
ADD TO CART

Related Products