Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter (B) Dimension d (mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Bolt Hole Number P.C.D(mm) Nominal Diameter (A) Dimension h (mm) Dimensions D (mm) Dimension t (mm) Mounting Bolt Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimension d (mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Bolt Hole Number P.C.D(mm) Nominal Diameter (A) Dimension h (mm) Dimensions D (mm) Dimension t (mm) Mounting Bolt Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 218.0 Stainless steel (SUS304) - - 8 280 200 23 320 20 M20 1Sheet 1 FF5K 06163911 209.90 SGD
Shipped after 2017-07-28
5 141.2 Stainless steel (SUS304) - - 8 200 125 19 235 16 M16 1Sheet 1 FF5K 06163893 109.90 SGD
Shipped after 2017-07-28
3/4 27.7 Stainless steel (SUS304) 2-2082 175-4394 4 65 20 12 85 10 M10 1Sheet 1 FF5K 06163814 -
Discontinued
[x]
1.25 43.2 Stainless steel (SUS304) 2-2082 175-4416 4 90 32 15 115 12 M12 1Sheet 1 FF5K 06163832 -
Discontinued
[x]
1.5 49.1 Stainless steel (SUS304) 2-2082 175-4424 4 95 40 15 120 12 M12 1Sheet 1 FF5K 06163841 -
Discontinued
[x]
2.5 77.1 Stainless steel (SUS304) 2-2082 175-4441 4 130 65 15 155 14 M12 1Sheet 1 FF5K 06163866 -
Discontinued
[x]
6 166.6 Stainless steel (SUS304) - - 8 230 150 19 265 18 M16 1Sheet 1 FF5K 06163902 149.90 SGD
Shipped after 2017-07-28
1/2 22.2 Stainless steel (SUS304) 2-2082 175-4386 4 60 15 12 80 9 M10 1Sheet 1 FF5K 06163805 -
Discontinued
[x]
3 90 Stainless steel (SUS304) 2-2082 175-4459 4 145 80 19 180 14 M16 1Sheet 1 FF5K 06163875 -
Discontinued
[x]
1 34.5 SUS304 - 175-4408 4 75 25 12 95 10 M10 1Sheet 1 FF5K 06163823 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On the rotating shaft of the heavy object
5
From Japan
On 2015-03-21 07:09:13
It is not a review that will be useful because it is not used for normal use, but there was not a point to be particularly concerned about. The price also thought that this thickness and finish are appropriate, but it was ordinary because it was cheap enough to try it here. But it is appreciated here that you have all the things you want.
This review is about item#06163832.

Related Products