Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Screw Flange Stainless Steel

Bolt Hole Number
4
Screw Type
PT screw
Dimension r (mm)
4
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number P.C.D(mm) Nominal Diameter (A) Dimension h (mm) Dimension T (mm) Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Mounting Bolt Nominal Designation Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number P.C.D(mm) Nominal Diameter (A) Dimension h (mm) Dimension T (mm) Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Mounting Bolt Nominal Designation Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 175-5501 70 15 15 16 30 95 12 M12 1/2 SCS13A(SUS304) 1Sheet 1 STF10K 06163315 -
Discontinued
[x]
- 175-5587 105 40 19 24 60 140 16 M16 1 1/2 SCS13A(SUS304) 1Sheet 1 STF10K 06163351 -
Discontinued
[x]
- 175-5595 120 50 19 24 73 155 16 M16 2 SCS13A(SUS304) 1Sheet 1 STF10K 06163367 -
Discontinued
[x]
2-2082 175-5510 75 20 15 20 36 100 14 M12 3/4 Stainless steel (SCS13A) 1Sheet 1 STF10K 06163324 -
Discontinued
[x]
2-2082 175-5561 90 25 19 20 44 125 14 M16 1 Stainless steel (SCS13A) 1Sheet 1 STF10K 06163333 -
Discontinued
[x]
2-2082 175-5579 100 32 19 22 53 135 16 M16 1.25 Stainless steel (SCS13A) 1Sheet 1 STF10K 06163342 -
Discontinued
[x]
ADD TO CART

Related Products