Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Flange Stainless Steel JIS Standard

2014 TRUSCO Published Page
2-2082
Bolt Hole Number
4
Dimension r (mm)
4
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension t (mm) Mounting Bolt Nominal Designation Nominal Diameter (B) Material TRUSCO Part Number P.C.D(mm) Nominal Diameter (A) Dimension h (mm) Dimension T (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension t (mm) Mounting Bolt Nominal Designation Nominal Diameter (B) Material TRUSCO Part Number P.C.D(mm) Nominal Diameter (A) Dimension h (mm) Dimension T (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 10 M10 3/4 Stainless steel (SUS304) 175-5331 65 20 12 15 36 1Sheet 1 STF5K 06163385 -
Discontinued
[x]
80 9 M10 41641 Stainless steel (SUS304) 175-5323 60 15 12 13 30 1Sheet 1 STF5K 06163376 -
Discontinued
[x]
95 10 M10 1 Stainless steel (SUS304) 175-5340 75 25 12 17 44 1Sheet 1 STF5K 06163394 -
Discontinued
[x]
115 12 M12 1.25 Stainless steel (SUS304) 175-5358 90 32 15 19 53 1Sheet 1 STF5K 06163403 -
Discontinued
[x]
120 12 M12 1.5 Stainless steel (SUS304) 175-5366 95 40 15 20 60 1Sheet 1 STF5K 06163412 -
Discontinued
[x]
130 14 M12 2 SUS304 175-5374 105 50 15 24 73 1Sheet 1 STF5K 06163421 -
Discontinued
[x]
ADD TO CART

Related Products