Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Dripproof Outlet Plug Cover

5.00 (1)
Shrinking Ratio (%)
Diameter: about 50/length: 3-10
Shrinkage Temperature
130 degree
Dimensions {Width W (mm) x Length l (m)}
About25 phi x About 100 (large) About 30 phi x About 50 (small)
Material
Ethylene propylene rubber
Description 2
Thermal contraction of the type only warm a dryer.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2Sheet) 1 BCC-2530 05843896 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Proof of wiring around the distribution box BOX
5
From Japan
On 2014-05-16 11:54:09
This item is items purchased at the same time. It has a high degree of hermeticity and added enough for it.
This review is about item#05843896.

Related Products