Buy more than* S$200* and get FREE SHIPPING

Stopper Of Scale, With Scale

4.71 (7)
Minimum Scale (mm)
0.1
...see all>
Product Options
ADD TO CART
Measuring Range (cm) Dimension (Length L x Width W x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (cm) Dimension (Length L x Width W x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 44 x 38 x 9 1PC 1 SS300 05848516 62.99 SGD
In stock
60 50 x 44 x 9 1PC 1 SS600 05848525 78.99 SGD
In stock
100 50x59x9 1PC 1 SS1000 05848534 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Scribe work
5
From Japan
On 2017-10-04 09:51:53
It is very useful when doing something in the same dimension with many places, Making is also good, and accuracy comes out, I am very satisfied.
This review is about item#5848516.
For woodworking
5
From Japan
On 2017-05-19 21:21:38
Scale stopper is useful for sanding, size confirmation. Especially precision of less than 1 mm is impossible with scale only
This review is about item#5848534.
Working at work
5
From Japan
On 2015-11-08 22:46:52
The scale of the stopper is also easy to read, the set screws are easy to use, it is saved, depending on the manufacturer, there are things that the set screws loosen soon, so this is good.
This review is about item#05848516.
Woodworking
5
From Japan
On 2013-04-02 13:13:07
At the woodworking level, the precision that can be used instead of a vernier caliper and the application of the scale stopper are various, so it is very handy.
This review is about item#05848516.
Hobby woodworking
5
From Japan
On 2010-12-16 17:56:46
Only the eyes read the scale on the scale, it becomes increasingly inconvenient, I think that it is convenient and easy to use with this product if you use this product.
This review is about item#05848525.
Measurement of large area, long object.
4
From Japan
On 2009-12-06 22:33:27
Since Varna that can be read in 0.1 mm units is added, waste of material due to process size error is eliminated at the time of placing an order for material processing, as compared with a material not added. It is effective for processing orders with the same size processing as materials currently owned. It is effective for those who do not have mechanical equipment such as milling machine to the point where they are tired.
This review is about item#05848525.
Measurement of cutting of large area, long material metallic material.
4
From Japan
On 2009-12-06 22:25:17
Especially the measurement of a long object is very convenient and easy to use because Berna which can be read in units of 0.1 mm is added, compared to the case without Bagna, it becomes easier to set necessary dimensions when ordering materials, There is no mistake, such as when placing a processing order with the same length as the material that is almost the same size. However, the problem is that although the scale material itself is stainless steel, warpage occurs during storage and it will not return. There is no problem in use.
This review is about item#05848525.

Related Products