Buy more than* S$200* and get FREE SHIPPING

Leman Dry Filter

5.00 (1)
Solid Particles Removal (micrometer)
5
Dimensions (Height H x Width W x Depth D) (mm)
210x103x45
Weight (kg)
0.9
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Port Size (inch) Working Pressure (MPa) Peak Flow Rate (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Port Size (inch) Working Pressure (MPa) Peak Flow Rate (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 to 60 41641 0.3 to 1 (At0.7MPa)750 1PC 1 M-105-4-3 34892103 479.99 SGD
Shipped after 2018-05-01
5 - 60 3/8 0.3 - 1 750 (at the time of 0.7MPa) 1PC 1 M-105-3 05852637 479.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used attached to machine tool
5
From Japan
On 2015-08-26 13:32:53
It was the skeleton type of the same manufacturer that I used before, but it seems to be safe to use because it is more compact and sturdier than it.
This review is about item#34892103.

Related Products