Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw-Type Clamp, Omni-Directional Lifting

Purpose
Hoist, transportation, hanging, flip, rotation, welding, assembly, erection, stamping, bending processing,,hanging piece, tension piece, safety belt installation piece.
Dimensions p (mm)
150
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions L (mm) Dimensions J (mm) TRUSCO Part Number Dimensions I (mm) Dimensions S (phi mm) Dimensions N (mm) Dimensions Q (phi mm) Body Weight (kg) Dimensions M (phi mm) Dimensions C (mm) Part Opening A(mm) Dimensions B (mm) Dimension 0 (phi mm) Dimensions E (mm) Maximum Working Load (t) Dimension D (phi mm) Dimension r (mm) Dimension F (mm) Dimension K(mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions L (mm) Dimensions J (mm) TRUSCO Part Number Dimensions I (mm) Dimensions S (phi mm) Dimensions N (mm) Dimensions Q (phi mm) Body Weight (kg) Dimensions M (phi mm) Dimensions C (mm) Part Opening A(mm) Dimensions B (mm) Dimension 0 (phi mm) Dimensions E (mm) Maximum Working Load (t) Dimension D (phi mm) Dimension r (mm) Dimension F (mm) Dimension K(mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 124 18 279-2508 166 32 55 22 4 24 45 0 - 40 30 36 31 1 32 34 61 34 203 1PC 1 SBB-1 06392662 679.99 SGD
Shipped after 2018-06-25
29 96 15 279-2494 112 27 46 15 1.8 20 25 0 - 25 23 26 22 0.5 27 24 41 24 140 1PC 1 SBB-0.5 06392653 479.99 SGD
Shipped after 2018-06-25
60 137 30 284-0553 170 31 80 30 7.9 36 47 5 to 35 40 50 40 3 45 30 60 42.5 240 1PC 1 SBB-3 06392687 1,069.99 SGD
Shipped after 2018-06-29
45.5 134 25 279-2516 185 32 74 25 7.6 32 43 0 to 40 37 44 44 2 36 36 66 38.5 218 1PC 1 SBB-2 06392671 919.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products