Buy more than* S$200* and get FREE SHIPPING

Key Hanger

5.00 (5)
Number of Holders
10 pieces
Withstand Load (kg)
2
Dimensions (Width W x Height H) (mm)
320 X 130 (includes Keychain)
Weight (g)
200
Material
Hanger body: ABS plastic Key holder: ABS plastic, polyethylene plastic Iron plate :SPCC Film: A-PETE
Accessories
Holder Red / Pink / Blue / Yellow / Green 5 colors x 2 each / magnet, double-sided tape
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MG-10 05869421 13.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Cleanliness
5
From Japan
On 2014-03-31 11:21:00
It was saved because we were able to install without choosing the place with magnet and hook.
This review is about item#05869421.
Company key arrangement
5
From Japan
On 2013-12-09 22:17:55
It was good that the magnet was stronger than I expected. Buy this quality at the price here! It is!
This review is about item#05869421.
Key storage management
5
From Japan
On 2013-09-01 22:45:22
Magnets attached to the main body, metal fittings for loading magnets, neither detachable nor unfortunately can not be said to be easy to peel off, but unfortunately, in terms of ease of use such as shape design and detachment, it is difficult to substitute for other uses.
This review is about item#05869421.
I use it for home use
5
From Japan
On 2013-02-05 23:16:52
It is good because it is very easy to use because the magnet is attached and the magnetic force is quite strong
This review is about item#05869421.
Various kinds of key storage
5
From Japan
On 2013-01-30 17:44:35
There are many keys in the company, and various people use it, but people who want to use it forgetting to put it in the pocket seem to be troubled by searching around. If you use this product you will have a habit of restoring immediately. You know the key you want to use right away and you can quickly find the key that is not back. It is recommended.
This review is about item#05869421.

Related Products