Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Key Box

5.00 (2)
Handle Height (mm)
35
Depth (mm)
53
Type
Disk cylinder lock type
Color
Ivory
Accessories
Key chain (my holder), seal number and 11 business cards where ' rank' ' mounting location ' number ' field can be filled in , With Seal number from 1 to 50Spare key x 2
...see all>
Product Options
ADD TO CART
Number of Holders Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holders Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ten pieces 295 200 1PC 1 OC-10 05869412 55.99 SGD
In stock
30 pieces 415 350 1PC 1 OC-30 05869403 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For storing spare keys for vehicles, heavy equipment, etc.
5
From Japan
On 2015-09-10 10:38:15
After ordering, the item arrived by delivery on the next day. When using it immediately, it was manufactured sturdier than I thought, the key holder was easy to use, the shelf width also secured the ideal size. I would like you to attach a sticky holder for sorting to the outside of the key box if you request it.
This review is about item#05869403.
Key storage
5
From Japan
On 2015-06-11 00:50:22
Unexpectedly heavy keys are put in this case unexpectedly light, you can organize it cleanly and conveniently. It is light and strong.
This review is about item#05869403.

Related Products