Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Key Box

Handle Height (mm)
35
Depth (mm)
53
Color
Ivory
Others
Number of the combination lock cannot be changed.
...see all>
Product Options
ADD TO CART
Height (mm) Width (mm) Number of Holders Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Width (mm) Number of Holders Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
415 350 30 pieces Dial lock type 1PC 1 ODC-30 05869385 129.99 SGD
Shipped after 2018-06-25
295 200 Ten pieces Combination lock type 1PC 1 ODC-10 05869394 74.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products