Buy more than* S$200* and get FREE SHIPPING

Letter Scale

3.89 (9)
Adjustment Method
Knobs Rotary
Maximum Measurement (g)
250
Body Dimensions (Width x Depth x Height) (mm)
80x66x115
Minimum Display (g)
2.5
Measurement Plate Size Loading Dimension (mm)
80x70
Weight (g)
113
Size
Small
Material
ABS resin
ESCO Part Number
EA715AA-1
Accessories
Instruction manual (With tariff)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS-251 05870444 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Post
5
From Japan
On 2016-07-19 08:31:11
Very easy to use, the price is satisfied cheaply.
This review is about item#05870444.
For envelope weight measurement
4
From Japan
On 2016-04-09 09:18:12
The item was small, but it can be measured properly. Memory must be adjusted when using each time.
This review is about item#05870444.
Weighing of mail items
5
From Japan
On 2015-06-23 19:18:01
I am satisfied because the display is easy to see with easy-to-use shape.
This review is about item#05870444.
When mailing (especially non-standard-size things)
5
From Japan
On 2014-07-29 18:00:35
Although it is small and unreliable, its weight can be properly measured. When I can not go to the post office so far, I posted stamps a lot, but if this is there it will be cost savings.
This review is about item#05870444.
For the price of mail
3
From Japan
On 2014-01-24 13:56:05
I used the same thing before. I bought it because I dropped it and it was damaged. I did not find it easily on the market so I bought it online. Because it is a cheap one, it costs about twice as much as shipping fee, cash-on-delivery charge and so on, but it is handy.
This review is about item#05870444.
Measure weight of mail
4
From Japan
On 2013-12-12 22:29:20
It is compact and lightweight and easy to use, but the smoothness of the movement of the needle seems to be bad.
This review is about item#05870444.
I bought it for use when issuing a bill etc.
2
From Japan
On 2012-07-17 15:34:31
I had you purchase it in June and used it once and put it in one corner of the desk I tried to use it in the head of July, the needle was out of position, When turning the adjustment screw · · · It can not be used after that · The screw also has come off. It may be so if the screw is touched too much, but once it is used, the needle is misaligned by 180 degrees I do not buy it anymore, but I am satisfied with the price / size
This review is about item#05870444.
It seems there was something to review, so please do not send an invoice with Yamato mail, so I was told by Yamato tightly so I will use the mail, so it was troublesome to check the fee at the window every time I purchase letter scales did. We will use it when sending monthly invoice
4
From Japan
On 2012-03-12 08:59:37
In ASKUL, etc., since there was only a rather expensive precision thing, this price is appreciated by a weak enterprise, but it is a fact that it is slightly unstable and troublesome to fit to 0 is a fact and I think that it is suitable for rough calculations In purchasing, there was another product, so I got lost, neither the fine size of the machine was not written, and feeling a sense of stability If you know the size you tried on this product, It may have been done to another person. Because it was stated that it is bothersome to let this product meet 0 at review. I especially wanted to know the size of the upper dish. By the way the size of the dish is 8 x 7 cm
This review is about item#05870444.
When weighing mail items
3
From Japan
On 2012-02-17 13:08:34
It is troublesome to see that it is troublesome to have the needle in the middle when we measure it every time, it is hard to see the scale. It's nice not to worry about places to put as it is compact.
This review is about item#05870444.

Related Products