Buy more than* S$200* and get FREE SHIPPING

Bodyfine unisexed long-sleeved shirt (for all seasons )

4.06 (18)
Specification
Summer fabric.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 BF-501 07344041 53.99 SGD
In stock
1Sheet 1 BF-501 06338893 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 06338902 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 06338927 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 06339015 52.99 SGD
In stock
1Sheet 1 BF-501 06339024 52.99 SGD
In stock
1Sheet 1 BF-501 07344057 53.99 SGD
In stock
1Sheet 1 BF-501 07344102 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 05864153 53.99 SGD
In stock
1Sheet 1 BF-501 05864162 53.99 SGD
In stock
1Sheet 1 BF-501 05864171 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 05864196 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 05864205 53.99 SGD
Shipped after 2018-04-27
1Sheet 1 BF-501 05864241 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 05864266 65.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 06338911 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 06339033 91.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 07344084 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 07344093 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 05864257 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 07344075 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 05864117 65.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 05869035 52.99 SGD
In stock
1Sheet 1 BF-501 06338936 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 06338954 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 06339051 91.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 07344023 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 07344066 53.99 SGD
In stock
1Sheet 1 BF-501 05864126 54.99 SGD
In stock
1Sheet 1 BF-501 05864214 52.99 SGD
In stock
1Sheet 1 BF-501 05864223 53.99 SGD
In stock
1Sheet 1 BF-501 05864232 53.99 SGD
Shipped after 2018-04-27
1Sheet 1 BF-501 06338963 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 06338972 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 06338981 65.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 06339067 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 07229695 53.99 SGD
In stock
1Sheet 1 BF-501 05864135 52.99 SGD
In stock
1Sheet 1 BF-501 05864144 53.99 SGD
In stock
1Sheet 1 BF-501 05864187 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 06339006 53.99 SGD
Shipped after 2018-04-27
1Sheet 1 BF-501 06339042 53.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 07229686 53.99 SGD
Shipped after 2018-04-27
1Sheet 1 BF-501 05869026 52.99 SGD
In stock
1Sheet 1 BF-501 06338945 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 07229704 53.99 SGD
In stock
1Sheet 1 BF-501 07229713 53.99 SGD
Shipped after 2018-04-27
1Sheet 1 BF-501 07229747 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 07229756 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 07344032 65.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 06338997 61.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 07229677 65.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 07229722 65.99 SGD
Shipped after 2018-04-26
1Sheet 1 BF-501 07229731 61.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 3
2 star 1
1 star 1
Review Rating: 4.06
18 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2018-01-19 11:55:33
It is light and comfortable to move cheaply. Is the fabric thin at the time? I thought, but it's okay.
This review is about item#5864223.
I am using it for facility construction and repair.
5
From Japan
On 2017-10-20 16:18:40
It is stylish because there are many customers. I am likable also at the time of reception.
This review is about item#6339024.
As work clothes such as delivery
4
From Japan
On 2017-08-01 15:04:50
It is fluffy and airy fabric. There is 6 liters than that, thank you for being worn comfortably around the stomach, I appreciate it. I am pleased that the price is not bad.
This review is about item#5864187.
Machine maintenance etc.
4
From Japan
On 2017-07-19 20:56:23
This shirt is clearly cooler than other shirts. I think that it can be sold as a summer use for the year. It is recommended for those looking for cool clothes. As an improvement point, since the inside pocket of the right breast pocket is for the garage, it becomes unnecessary in the future. The pen pen stinger of the arm is harder to use than other clothes. Personally I am working clothes so design is simple and nice. I expect the next model.
This review is about item#5869035.
liked it.
5
From Japan
On 2017-05-23 22:19:55
It is easy to wear with a moderate thickness for investigation and inspection work, and sewing seems to be solid.
This review is about item#6339006.
When working
3
From Japan
On 2017-04-28 14:48:53
I feel that I do not understand the size a bit differently from other companies. It is "for year use", but because the fabric is thin, I felt it was unsuitable for low temperature periods such as early spring and late autumn. I would like to work with long sleeves even in summer, so comfortable in summer? I think.
This review is about item#5864241.
During normal operation
5
From Japan
On 2017-04-13 15:35:29
Since it can be worn throughout the year, it comes handy with multiple pieces. Navy color is not conspicuous also dirt, will it disappear soon? Can you take it? Even if it is strange and dirty, the number of laundry has decreased and my wife is saved because it has been cleaned before long.
This review is about item#5869026.
To heavy equipment operation
3
From Japan
On 2016-09-29 17:31:01
A little more supple fabric, the satisfaction has increased
This review is about item#5864144.
Building maintenance
5
From Japan
On 2016-05-27 15:53:01
Skin has a sense of smoothness, user-friendliness is good
This review is about item#05864162.
Wooden building
5
From Japan
On 2015-05-23 18:16:14
There are times when the button gently becomes loose
This review is about item#05864214.

Related Products