Buy more than* S$200* and get FREE SHIPPING

Bodyfine unisexed long-sleeved jacket (for the autumn and winter )

4.78 (9)
...see all>
Product Options
ADD TO CART
Mixing Ratio (%) Color Clothes Length (cm) Sleeve Length (cm) Name Print Shoulder Width (cm) Color Number Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mixing Ratio (%) Color Clothes Length (cm) Sleeve Length (cm) Name Print Shoulder Width (cm) Color Number Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 polyester, 10 cotton Green Earth 66 58 Not possible 52 4 116 L 1PC 1 BF-513 58379221 60.99 SGD
In stock
90 polyester, 10 cotton Navy 64 56 Not possible 50 100 112 M 1PC 1 BF-513 58379185 60.99 SGD
In stock
90 polyester, 10 cotton Navy 66 58 Not possible 52 100 116 L 1PC 1 BF-513 58379194 60.99 SGD
In stock
90 polyester, 10 cotton Green Earth 64 56 Not possible 50 4 112 M 1PC 1 BF-513 58379212 61.99 SGD
Shipped after 2018-01-25
90 polyester, 10 cotton Green Earth 68 60 Not possible 54 4 122 LL 1PC 1 BF-513 58379237 64.99 SGD
In stock
90 polyester, 10 cotton Navy 68 60 Not possible 54 100 122 LL 1PC 1 BF-513 58379203 60.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 06300673 62.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 07229871 62.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 07229887 70.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 06300567 66.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 06300576 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 06300786 64.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 06300795 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 07229896 62.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 06300743 76.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 07229853 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 07229905 66.99 SGD
Shipped after 2018-05-01
- - - - - - - - - 1PC 1 BF-513 06300585 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 06300612 63.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 06300637 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 06300646 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 06300664 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 06300716 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 06300725 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 06300734 109.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 06300804 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 07229914 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 07229923 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 06300497 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 06300506 63.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 06300542 64.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 06300551 84.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 06300594 62.99 SGD
Shipped after 2018-01-25
- - - - - - - - - 1PC 1 BF-513 06300603 60.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 06300621 64.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 06300655 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 06300682 61.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 06300691 66.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 06300707 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 07229862 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 07344233 62.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 07344407 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 07344425 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 07344443 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 07344461 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 07344242 62.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 07344206 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 07344215 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 07344251 64.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 07344267 76.99 SGD
Shipped after 2018-01-25
- - - - - - - - - 1PC 1 BF-513 07344276 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 07344285 66.99 SGD
Shipped after 2018-01-23
- - - - - - - - - 1PC 1 BF-513 07344382 64.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-513 07344224 63.99 SGD
In stock
- - 68 60 - 54 - 122 LL 1pc 1 BF-513 31372163 57.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Machine operation
5
From Japan
On 2017-10-28 15:05:18
It is a slippery comfort. Because the price is good, it is strong and lasts long. I think that it is easy to wear it
This review is about item#6300506.
Used for metal processing and agricultural work
5
From Japan
On 2016-11-21 16:21:17
It is quite warm when you are wearing this even if lightly dressed under this time. It is good to make it firm and not to look cheap.
This review is about item#7229896.
OA equipment maintenance work
5
From Japan
On 2016-03-24 02:08:44
I have been wearing it as a work clothes for some time, very much thanks to Monotaro san's handling and the price was quite cheap.
This review is about item#06300542.
Work clothes for employees
5
From Japan
On 2016-01-20 09:26:16
The bigger person joined the company and was looking for 6L size work clothes. The size is also perfect and the design is also very similar to our default. I bought a blue, but it is a bit more like a light blue color than a picture.
This review is about item#07344425.
Internal / on-site work
4
From Japan
On 2015-12-24 09:30:08
I like designs, colors, etc. I am making it as my own uniform.
This review is about item#06300682.
Ordinary office work
5
From Japan
On 2015-11-24 17:55:31
Very fit to fit
This review is about item#07344242.
Electrical construction
5
From Japan
On 2014-11-18 18:41:14
I have used bodyfine products throughout the year than before, I like it relatively much in winter and the summer is also cool, so I like it very much. The color uses Bouroux, but it is not a fancy color and it is not simple, so I like it.
This review is about item#07229896.
General office work
4
From Japan
On 2014-05-07 19:23:55
Height 177cm Weight 63kg, but it is exactly the case with LL, but this one is a little bigger making. Next time I think to make it L size. Cloth, sewing quality is enough.
This review is about item#06300691.
Electrical construction
5
From Japan
On 2013-05-01 07:14:15
I am satisfied with making the fabric thicker and firmer than I expected. The storage function of the pocket is also high, it is convenient because things in the inside are difficult to fall down. I think that I will also buy the same thing next.
This review is about item#06300691.

Related Products