Buy more than* S$200* and get FREE SHIPPING

Bodyfine men's two tuck cargo pants (for the autumn and winter )

4.27 (22)
...see all>
Product Options
ADD TO CART
Alteration Fabric JIS Standard Waist (cm) Inseam (cm) Mixing Ratio (%) Size (cm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alteration Fabric JIS Standard Waist (cm) Inseam (cm) Mixing Ratio (%) Size (cm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1PC 1 BF-517 07344872 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 05866131 55.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 05866147 61.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 05866217 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 05866226 55.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 05866287 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 05866296 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 05866305 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339374 58.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 06339383 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 06339392 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07230027 65.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07230036 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339356 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339365 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339471 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07230097 56.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07230106 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07230115 91.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07230124 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07230133 65.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07344897 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 05866034 58.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 05866043 56.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 05866201 55.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 06339541 55.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 06339557 65.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339627 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07230045 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07344766 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07344775 55.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07344784 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 05866077 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 05866086 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 05866095 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 05866104 55.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 06339401 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 06339417 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 06339602 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339611 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07230054 54.99 SGD
Shipped after 2018-02-27
- - - - - - - - - 1PC 1 BF-517 07230072 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 07230081 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 05866113 56.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 05866156 65.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 05866165 56.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 05866174 65.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 05866183 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 05866192 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 06339523 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 06339566 55.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 06339575 65.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339584 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339593 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07344793 55.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 07344845 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 07344854 65.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 05866122 65.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339462 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07230011 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07230142 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07344802 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07344811 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 07344827 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07344836 55.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 07344863 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 05866262 65.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 05866271 65.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339426 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 06339435 65.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339444 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339453 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339487 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339496 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339505 91.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339514 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 06339532 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 07230063 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 07344881 91.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 05866052 52.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 05866061 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 05866235 61.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1PC 1 BF-517 05866244 54.99 SGD
In stock
- - - - - - - - - 1PC 1 BF-517 05866253 61.99 SGD
Shipped after 2018-02-23
Yes 33 single yarn poplin 34-inch 82 78 Polyester 65, Cotton 35 82 White Polyurethane 1pc 1 BF-517 31372398 61.99 SGD
Shipped after 2018-02-26
Yes 33 single yarn poplin 34-inch 91 75 Polyester 65, Cotton 35 91 White Polyurethane 1pc 1 BF-517 31372425 61.99 SGD
Shipped after 2018-02-23
Yes 33 single yarn poplin 34-inch 130 75 Polyester 65, Cotton 35 130 White Polyurethane 1pc 1 BF-517 31372486 61.99 SGD
Shipped after 2018-02-26
Yes 33 single yarn poplin 34-inch 76 78 Polyester 65, Cotton 35 76 White Polyurethane 1pc 1 BF-517 31372373 61.99 SGD
Shipped after 2018-02-26
Yes 33 single yarn poplin 34-inch 96 75 Polyester 65, Cotton 35 96 White Polyurethane 1pc 1 BF-517 31372434 61.99 SGD
Shipped after 2018-02-23
Yes 33 single yarn poplin 34-inch 101 75 Polyester 65, Cotton 35 101 White Polyurethane 1pc 1 BF-517 31372443 61.99 SGD
Shipped after 2018-02-26
Yes 33 single yarn poplin 34-inch 106 75 Polyester 65, Cotton 35 106 White Polyurethane 1pc 1 BF-517 31372452 61.99 SGD
Shipped after 2018-02-26
Yes 33 single yarn poplin 34-inch 112 75 Polyester 65, Cotton 35 112 White Polyurethane 1pc 1 BF-517 31372468 61.99 SGD
Shipped after 2018-02-26
Yes 33 single yarn poplin 34-inch 70 78 Polyester 65, Cotton 35 70 White Polyurethane 1pc 1 BF-517 31372355 61.99 SGD
Shipped after 2018-02-26
Yes 33 single yarn poplin 34-inch 85 78 Polyester 65, Cotton 35 85 White Polyurethane 1pc 1 BF-517 31372407 61.99 SGD
Shipped after 2018-02-23
Yes 33 single yarn poplin 34-inch 88 78 Polyester 65, Cotton 35 88 White Polyurethane 1pc 1 BF-517 31372416 61.99 SGD
Shipped after 2018-02-26
Yes 33 single yarn poplin 34-inch 73 78 Polyester 65, Cotton 35 73 White Polyurethane 1pc 1 BF-517 31372364 61.99 SGD
Shipped after 2018-02-26
Yes 33 single yarn poplin 34-inch 79 78 Polyester 65, Cotton 35 79 White Polyurethane 1pc 1 BF-517 31372382 61.99 SGD
Shipped after 2018-02-26
Yes 33 single yarn poplin 34-inch 120 75 Polyester 65, Cotton 35 120 White Polyurethane 1pc 1 BF-517 31372477 61.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 14
4 star 5
3 star 0
2 star 1
1 star 2
Review Rating: 4.27
22 Customer Reviews
The reviews are automatic translation.
Used for cleaning work
5
From Japan
On 2018-02-15 14:43:18
As the waist became bigger as it became shorter, the socks were always visible, but this product was long, just as good as it was.
This review is about item#5866095.
Machine maintenance
5
From Japan
On 2017-05-17 21:30:20
It is used at the time of maintenance of the machine The elongation is also good and easy to use.
This review is about item#5866086.
For outdoor work
4
From Japan
On 2017-01-06 11:20:20
The fabric is durable and safe. Durable fabric, weak pocket cloth, unbalanced. It is necessary to replace (repair) with durable fabric only for pocket.
This review is about item#5866095.
Used for metal processing and agricultural work
5
From Japan
On 2016-11-21 16:22:28
I bought it with a coat and set. It is quite warm when you are wearing this even if lightly dressed under this time. It is good to make it firm and not to look cheap.
This review is about item#7230054.
I am wearing everyday every day.
5
From Japan
On 2016-10-19 16:57:29
It is slightly bigger, but the fabric is solid and comfortable is not bad.
This review is about item#6339426.
During assembly work
4
From Japan
On 2016-07-07 16:07:39
Because pockets are attached, it is convenient something. It is hard to wrinkle, it is easy to wear.
This review is about item#07344784.
When working
5
From Japan
On 2016-06-08 08:42:57
It does not become wrinkle, it's easy.
This review is about item#05866095.
Garden messing
4
From Japan
On 2016-06-07 15:34:00
It is comfortable to wear, but to me of 164 cm tall, the length is too long at 75 cm, so it is saved if there is a thing with a length of 70 cm.
This review is about item#05866122.
easy work
1
From Japan
On 2014-11-17 01:20:36
Three months after I bought, when I did the laundry, the butt broke 20 centimeters from the seams. Too weak
This review is about item#05866077.
Mobile base station production work
2
From Japan
On 2014-08-23 17:07:57
I also said coat, it is too thin. I can not tolerate heavy work, and pants are deeply inseamable when the pants slide downwards. My legs look short and the braces are bad. To be sorry
This review is about item#05866104.

Related Products