Buy more than* S$200* and get FREE SHIPPING

Pull Studs

4.75 (4)
Purpose
Attach to the taper rear of BT holder, and uses as a drawing-in bolt of a machining center.
...see all>
Product Options
ADD TO CART
Dimensions d3 (phi mm) Angle (Deg) Width (phi mm) Dimension d2(phi mm) Dimension d1(phi mm) Dimension L2 (mm) Overall Length L (mm) Outside Diameter D (phi mm) Dimension L1 (mm) Screw Diameter Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d3 (phi mm) Angle (Deg) Width (phi mm) Dimension d2(phi mm) Dimension d1(phi mm) Dimension L2 (mm) Overall Length L (mm) Outside Diameter D (phi mm) Dimension L1 (mm) Screw Diameter Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.5 45 16.5 7 11 18 43 16.5 23 M12 - 1PC 1 BT30 MAS-1 type 05832355 20.99 SGD
In stock
17 45 - 10 15 28 60 23 35 M16 SNCM 220 1PC 1 BT40 MAS-1 type 05832373 21.99 SGD
In stock
17 60 - 10 15 28 60 23 35 M16 SNCM 220 1PC 1 BT40 MAS-2 type 05832382 21.99 SGD
In stock
12.5 60 16.5 7 11 18 43 16.5 23 M12 - 1PC 1 BT30 MAS-2 type 05832364 20.99 SGD
In stock
25 45 - 17 23 35 85 38 45 M24 SNCM 220 1PC 1 BT50 MAS-1 type 05832391 24.99 SGD
In stock
25 60 - 17 23 35 85 38 45 M24 SNCM 220 1PC 1 BT50 MAS-2 type 05832407 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Tool of BT 40 of machining center
5
From Japan
On 2016-06-26 17:39:33
I was surprised at the price, I was worried but I could use it without problems! I plan to purchase it again!
This review is about item#05832373.
Machining Touring
4
From Japan
On 2016-05-15 18:02:34
Touring and pull, the number did not suit, so I bought it quickly!
This review is about item#05832355.
To the tool of the NC router
5
From Japan
On 2015-03-03 13:49:26
I was looking for a substitute but I could use it without problems. I am satisfied because the price is a bit cheaper than others.
This review is about item#05832364.
Machining center tool section
5
From Japan
On 2011-12-05 12:08:17
It is good because it is cheaper than the manufacturer. I feel that I want to continue using the specification feeling because I do not feel the difference much compared with the manufacturer's product. I think that it is cheaper if it is possible. Since tools are a lot of expendable items, I feel that it is okay to discount by a number.
This review is about item#05832407.

Related Products