Buy more than* S$200* and get FREE SHIPPING

Don hawk

4.20 (5)
Purpose
General steel (pipe, angle, channel and section steel etc)
Bond
BAF
Hardness
P
Hole Diameter (phi mm)
25.4
Abrasive Material
A
Thickness (mm)
3
Grain Size
36
...see all>
Product Options
ADD TO CART
Maximum Operating Speed (m/min) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Operating Speed (m/min) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72 305 1Sheet 1 C02011 06177202 7.99 SGD
In stock
72 355 1Sheet 1 C02021 06177211 10.99 SGD
In stock
63 405 1Sheet 1 C02031 06177227 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Jigs, tools, remodeling of machine facilities etc. Production
5
From Japan
On 2014-10-10 17:23:00
I use it every time because it is low price and good quality
This review is about item#06177211.
Cutting pipe etc.
5
From Japan
On 2014-08-13 14:32:25
I will definitely buy this product when it is exhausted.
This review is about item#06177227.
Cutting pipe
5
From Japan
On 2013-12-09 16:08:26
It is sharp
This review is about item#06177202.
Hydraulic hose cutting
5
From Japan
On 2012-12-11 22:07:54
The cut surface is very smooth, the cut is not spread. It is the highest ever. Just a lifetime is short.
Cutting of general steel materials described in the description
1
From Japan
On 2011-02-28 14:04:33
【The side of the whetstone is smooth. Even though the thickness of the grindstone was thin, the waist was strong, ... ...], but as it was stated, the grinding wheel broke when used several times. Even though it is thin ※ The waist is strong · · · · · · · is too strong and will it lack elasticity against warp? It is unknown whether usage is bad. It might be vulnerable to bending?
This review is about item#06177202.

Related Products