Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super big

5.00 (2)
Purpose
Cutting job of Steel foundation material for construction (Light ceiling material: angular stud and runner) laminate steel plate Small diameter pipe
Bond
BAF
Hardness
P
Hole Diameter (phi mm)
25.4
Abrasive Material
A
Grain Size
30
Description 2
That uses the best materials that you can cut any material for and delivers the sharpness and a certain safety by double-sided cross-bracing and rough side.
...see all>
Product Options
ADD TO CART
Maximum Operating Speed (m/min) Outer Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Operating Speed (m/min) Outer Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 305 2.5 1Sheet 1 C23011 06177236 14.99 SGD
Shipped after 2018-06-25
80 355 3 1Sheet 1 C23021 06177245 22.99 SGD
Shipped after 2018-06-25
72 405 3 1Sheet 1 C23051 06177254 24.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of metal
5
From Japan
On 2014-06-17 00:23:25
It is a manufacturer product and it is an impeccable product, there are no improvement points.
This review is about item#06177254.
Cut the angle
5
From Japan
On 2009-03-27 20:44:16
Lifetime was long
This review is about item#06177245.

Related Products