Buy more than* S$200* and get FREE SHIPPING

little cut

3.00 (2)
Purpose
Cutting such as sprue, lightweight General steel (pipes, angles, channels, rods, etc.)
Maximum Operating Speed (m/min)
72
Bond
BAF
Hardness
P
Abrasive Material
A
Thickness (mm)
2
Grain Size
36
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 15 1Sheet 1 C81012 06178794 1.99 SGD
In stock
180 22 1Sheet 1 C81052 06178821 5.99 SGD
In stock
125 22 1Sheet 1 C81032 06178803 3.99 SGD
In stock
150 22 1Sheet 1 C81042 06178812 3.99 SGD
In stock
205 22 1Sheet 1 C81062 06178837 6.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Reinforcing bar cutting
1
From Japan
On 2017-10-13 16:02:44
Since I got 10 boxes when I purchased it last time 200 bags when entering this bag at the time of 1 piece entry bag · · · If you asked for replacement the following countermeasures All delivered and delivered this time We had inquiries Because it sells in [1 piece] unit, It may be delivered in roses. It can not be exchanged because it is not case selling. There is no next!
This review is about item#6178794.
Cutting of pipe steel plate
5
From Japan
On 2007-12-12 14:27:06
I feel like wearing quickly If I do it from a price I can not do it
This review is about item#06178803.

Related Products