Buy more than* S$200* and get FREE SHIPPING

Stainless steel cut

Purpose
Cutting of a lightweight stainless steel material (a pipe and a round bar) etc.
Maximum Operating Speed (m/min)
72
Bond
BAF
Outer Diameter (phi mm)
100
Hardness
P
Hole Diameter (phi mm)
15
Abrasive Material
WA
Thickness (mm)
2
Grain Size
36
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 C82012 05972163 1.93 SGD
In stock
ADD TO CART

Related Products