Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Digital Illuminometer
[x]close
All Products
>
Measurement, Survey Supplies
>
Environment Measuring Instruments
>
Environmental Measuring, Wind speed, Weather, Dust, Heater
>
Lux Meter
Digital Illuminometer
CENTER (Multi Measuring Instruments)
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Dimensions (Width W x Height H x Depth D) (mm)
54x196x34
Power
006P 9V battery x1 or voltage with a decrease in display function
Weight (g)
About 180
Measuring Range
0.01-40000Lux
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
Now we ship to
...
see all>
Top
Product Options
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
CN4006C
06068106
259.99 SGD
Shipped after 2018-04-27
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Digital Illuminometer
TRUSCO
269.99 SGD
(2)
Ultimate Luminometer
CUSTOM
279.99 SGD
Digital Lux Meter
Yokogawa Test & Measurement
699.99 SGD
Luminometer
Testo
239.99 SGD
Digital Luminometer
AS ONE
-
Flashlight L-308S
SEKONIC
409.99 SGD
Luminometer
AS ONE
269.99
-
309.99 SGD
Digital Illuminometer
CUSTOM
349.99
-
359.99 SGD
Luminometer
SEKONIC
-
Luminometer LuxTest-Master
UMAREX
409.99 SGD
Digital Illuminometer
CUSTOM
269.99 SGD
(1)
Illuminance Checker
SATO KEIRYOKI MFG
259.99 SGD
(1)
Digital Illuminometer
Mother Tool
309.99 SGD
>>
Category
All Products
>
Measurement, Survey Supplies
>
Environment Measuring Instruments
>
Environmental Measuring, Wind speed, Weather, Dust, Heater
>
Lux Meter
Related Products
Power meter
Lux meter
Humidity meter
Gas meter
Voltage meter
Battery meter
height measurement tool
Top