Buy more than* S$200* and get FREE SHIPPING

EX Type, For Regular Size

4.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
246x138x330
Storage Number of Sheets
600
Weight (g)
980
Size
for Regular size
Material
ABS RESIN AND ACRYLIC RESIN made
Accessories
Washer head tapping* T corresponding par Eco Max
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 06177787 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning in the water field (water wipe / dirt removal)
4
From Japan
On 2017-04-17 14:54:32
It is harder to break than a tissue and it absorbs water well, so it is useful for cleaning in the water field. I used a JK wiper, but I switched it because it is cheaper. It is also good that unnecessary place of the box is needed. However, if there are a lot of water, I think that it is better to wipe with a towel, where the dirt is conspicuous, etc.
This review is about item#6177787.

Related Products