Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Paper Towel Echo Max

5.00 (2)
Weight (g)
480
Color
White
...see all>
Product Options
ADD TO CART
Sheet Dimensions (mm) Number of Sheets Size Compatible Products Mass (g/bundle) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Dimensions (mm) Number of Sheets Size Compatible Products Mass (g/bundle) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220x230 (Taira-ban 2 Tsu folding) 5000 (25 bundles) Medium-format size Cabinet: EX type / NP over M-type 480 1Box(200Sheetx25Bundle) 1 - 06070583 -
Discontinued
[x]
220 X 230 (flat medium format 2folding) 200 medium format Size CABINET: EX type/NP-M type - 1Bundle(200Sheet) 1 - 06070574 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Agriculture
5
From Japan
On 2015-04-21 23:39:16
It is slightly expensive, but strong anyway, it will not tear even if it is wet and squeezed. It is okay to wash in the pocket. There is also thickness, so you can get a good moisture.
This review is about item#06070583.
milking
5
From Japan
On 2015-02-06 19:29:10
It is strong and easy to use. I will buy again if the price is a bit cheaper.
This review is about item#06070583.