Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Surface Circular Surface Type H

3.57 (7)
Caution
Glass not included.
Window Dimensions (Width x Height)(mm)
About 90 x 40
Dimensions (Height H x Width W x Depth D) (mm)
310x240x120
Weight (g)
300
Color
Red
Compatible
Filter for automatic shading, white glass for welding, colored glass for welding, a welding plate, PC plate, etc.
Specification
Outside of JIS standard
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 06123117 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 5
2 star 0
1 star 0
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2017-10-10 22:32:27
It is an ordinary welding surface used from long ago, it is better if the lens is included, cheap is good.
This review is about item#6123117.
CO2 semi-automatic welding middle plate
5
From Japan
On 2015-07-19 10:34:13
The welding surface of Mr. Hoshi is the second one. I like the fact that the accuracy is good, there is no leakage of arc light and it is not dazzling. Arc light leaks from gaps in other rivet items. I felt the paper thickness was thinner than before. Please sell the wood pattern products. The handle melts.
This review is about item#06123117.
Simple field welding
3
From Japan
On 2015-04-28 16:50:09
It was better to have glass, moreover it was good if it was slightly lighter and it was a regular place for price
This review is about item#06123117.
welding
3
From Japan
On 2014-09-19 18:10:22
so-so
This review is about item#06123117.
Welding operation
3
From Japan
On 2011-08-19 09:57:04
Wooden part is better part of the handle. Because plastic melts. . .
This review is about item#06123117.
welding
3
From Japan
On 2011-02-23 17:48:29
I want you to make parts of the handle a tree. Plastic melts.
This review is about item#06123117.
Welding operation
3
From Japan
On 2010-10-13 09:18:51
Part of the handle may melt. Please make it a tree.
This review is about item#06123117.

Related Products