Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sputtering Prevention Plate

4.00 (1)
Color
Transparent
Dimension (mm)
50x107
Material
PC (POLYCARBONATE)
Specification
Outside of JIS standard
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 06123135 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2015-11-11 14:52:03
Workability is good and it is good not to sputter.
This review is about item#06123135.

Related Products