Buy more than* S$200* and get FREE SHIPPING

Split Leather Gloves

3.88 (26)
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry
Around Palms (cm)
26
Heat-Resistant Temperature (deg C)
80
Middle Finger Length (cm)
8.5
Overall Length (cm)
23.5
Body Weight (g)
180
Size
One Size Fits All
Material
Cowhide (split leather)
Type
Back stitch
...see all>
Product Options
ADD TO CART
Strength Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Strength Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Medium 1Pair 1 506 06122383 6.99 SGD
Shipped after 2018-02-26
Inside 1Pack(Right Hand2Sheet) 1 506 10807727 6.99 SGD
Shipped after 2018-02-26
Medium 1Pack(Left Hand2Sheet) 1 506 10807736 7.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 11
4 star 7
3 star 3
2 star 4
1 star 1
Review Rating: 3.88
26 Customer Reviews
The reviews are automatic translation.
forestry
3
From Japan
On 2017-08-20 15:10:50
I tried it, but it is not different from other goods. It is normal. The price is inexpensive.
This review is about item#6122383.
When welding
5
From Japan
On 2017-06-20 15:47:14
I was in trouble because only one hand hurts soon. It is a very nice product
This review is about item#10807736.
Work on grating processing Weld grinders etc.
5
From Japan
On 2017-04-18 15:10:38
I have been looking for only the left hand up to now. I am finally able to buy it and finally it is saved. It seems to be okay.
This review is about item#10807736.
Used for welding
4
From Japan
On 2017-02-23 19:30:11
Although COSPA is good, I thought whether the skin was a little hard. I wonder if it will become soft as I use it.
This review is about item#6122383.
Steel material processing
3
From Japan
On 2016-08-10 08:54:10
Although it is not suitable for fine work, it is easy to be protected and well protected.
This review is about item#06122383.
When working
5
From Japan
On 2016-05-17 17:16:34
There was a hole in the right hand so far that the left hand was left over and it was in trouble. It is convenient because you can buy only the right hand opening the hole. It also becomes eco.
This review is about item#10807727.
Work called temporary attachment in welding operation
5
From Japan
On 2015-11-20 15:07:22
I was waiting for this kind of thing. At our workplace, since the welding sparks injured only the left hand, even with the hands of both hands the right hand was thrown away but it was dirty. Thank you for your continued supply.
This review is about item#10807736.
Cutting work site steel
5
From Japan
On 2014-09-17 13:39:02
Although we originally supplied rubber gloves to cut steel materials by hanging cutting oil, we are using the site by having the floor leather gloves half in the summer to sweat in the summer. It is said that this item has the best possession and no good feeling of stiffness. As a company a little cheaper is saved.
This review is about item#06122383.
Iron industry, welding etc.
4
From Japan
On 2014-09-12 15:14:52
Although I use it several times, the quality of leather is various, there are times when I do not have a day to be broken, and I have something more than a week if the skin is thick. Speaking of price, I think that will happen. If I can buy a high and break it, I think it would be better to buy a lower price.
This review is about item#06122383.
welding
2
From Japan
On 2014-09-06 09:18:01
Is it difficult for medium sewing to fit in my hands or striking my hands in a thick seam? I wish I could get better while using it.
This review is about item#06122383.

Related Products