Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Welding Gloves

4.00 (10)
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry etc
Around Palms (cm)
29
Middle Finger Length (cm)
8.5 (From middle finger to little finger)
Overall Length (cm)
34
Body Weight (g)
330
Size
One Size Fits All
Thickness (mm)
1.6+/-0.1
Material
Cowhide
Type
3 pieces flooring, finger length
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 603 05588247 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
For welding work
1
From Japan
On 2016-08-04 16:49:04
Usability is very bad. I will not buy it again.
This review is about item#05588247.
welding
5
From Japan
On 2014-12-03 11:21:19
There are occasions when the hands are big, there are times when it is other manufacturers, I always use this. I think that it is useful if you can order one by one.
This review is about item#05588247.
welding
5
From Japan
On 2014-05-17 18:21:31
It is strong! It is hard to break and the seams of the thread are solid. This time I ordered 10 twin repeats. It is cheaper and more advantageous than buying it easily.
This review is about item#05588247.
welding
3
From Japan
On 2012-04-24 14:26:14
There are variations in durability depending on the product. I want you to keep the product of only 3 fingers type left hand.
This review is about item#05588247.
Factory welding
4
From Japan
On 2011-10-03 11:26:14
There are some doubles on the part of the fingers, but the use feeling is reasonably good.
This review is about item#05588247.
welding
3
From Japan
On 2011-07-04 10:22:59
There are variations in the quality of the leather although it is the same item There are products that are not as stated
This review is about item#05588247.
For welding work
5
From Japan
On 2010-09-21 15:40:56
There is no problem with both quality and price. Because it is a consumable item, it has good quality and never say if it lasts long.
This review is about item#05588247.
Welding steel frame
5
From Japan
On 2010-04-13 09:34:43
It is comparable to first-class manufacturer products. There is no problem with both quality and price. As it is a consumable item, it is very helpful to have good quality and reasonable.
This review is about item#05588247.
Welding operation
4
From Japan
On 2009-12-07 08:28:40
Because it has few seams for 5 fingers it lasts longer. However, occasionally there is a thick skin, but sometimes it hits the thin skin that can get rid of. Since it is a product with the same price, I want the place (thickness of the skin) to be thoroughly the same degree.
This review is about item#05588247.
It is used for welding work inside the room.
5
From Japan
On 2008-07-28 19:39:47
It is joint purchase with a friend. I purchased it because it is the same shape as the designated item at the factory. Previous hides, the stiffness of the sewn leather was gums, and the hardness of the left and right gloves were different, the hit was bad. In comparison, this leather gloves has the quality of leather, so you can wear comfortably from the beginning of wearing, you can concentrate on your work. It was popular with everyone.
This review is about item#05588247.

Related Products