Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Gloves, Front Leather

4.00 (1)
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry etc
Around Palms (cm)
29
Overall Length (cm)
33
Body Weight (g)
300
Size
One Size Fits All
Material
Cowhide
Type
Three yellow finger
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 6033 06122426 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Pruning yuzu tree
4
From Japan
On 2016-06-28 22:46:23
I was glad that thorns did not catch on, but it was a bit hard to use.
This review is about item#06122426.

Related Products