Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Welding Gloves

3.10 (10)
Around Palms (cm)
27
Middle Finger Length (cm)
8.5
Overall Length (cm)
33
Body Weight (g)
290
Size
One Size Fits All
Thickness (mm)
1.4(+/-0.1)
Material
Cowhide (split leather)
Type
5 pieces flooring, finger length
Application
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry etc
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 605 05588231 13.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 2
1 star 2
Review Rating: 3.10
10 Customer Reviews
The reviews are automatic translation.
For welding
5
From Japan
On 2016-01-18 18:58:37
Since the long part of the wrist sparks can work safely without entering.
This review is about item#05588231.
Welding, cutting
5
From Japan
On 2015-05-31 20:20:47
Easy to work, could be satisfied with making that a firm!
This review is about item#05588231.
Welding operation
4
From Japan
On 2012-07-30 09:32:05
Before we use from, but it seems increasingly quality is getting worse. It will in particular have shifted ho seam fingertips in two days to three days to buy In the use of welding, I love to often burns. Although Will different if you buy high of, is this day and age so ... Once, a little more because you are buying out the money, I would like you to neatly sewing.
This review is about item#05588231.
Welding operation
2
From Japan
On 2012-07-04 18:04:34
In TIG It is this glove NG. You can not have a bar and not more softly. It was not available but was purchased. Unfortunately.
This review is about item#05588231.
Auto repair, sheet metal, etc.
5
From Japan
On 2011-06-16 10:57:17
The price basis we are very satisfied, but by using the future, if there is no fray, etc. of the seam, I think that good.
This review is about item#05588231.
Welding operation
1
From Japan
On 2009-12-07 08:32:17
I purchased a large amount to 1 year before but was disabled in the majority use one to three days. Cause is because it was written in other reviews would loose seam of the back of the hand of the part. Also I think whether goods there is a hit or miss because also when hitting the thinner If there is thicker the thickness of the skin.
This review is about item#05588231.
Welding work, steel frame assembly
3
From Japan
On 2008-12-11 09:06:58
Less expensive than the previously used product, but not out especially big complaints, New goods also, and pull the sleeves In rare cases, it can not be used torn leather on the vertical Because there was a thing, maybe there is a little problem with the quality of the leather.
This review is about item#05588231.
Taken out of the mold that has entered the high temperature of the electric furnace.
3
From Japan
On 2008-11-14 13:03:06
Cheap and can be used normally.
This review is about item#05588231.
welding
1
From Japan
On 2008-11-06 17:22:44
Instep of seam would be solved soon. Terrible time is also when you do not have half a day. Thank you all means improvement.
This review is about item#05588231.
Argon, CO2 arc welding
2
From Japan
On 2008-10-29 17:00:03
Lack of strength to the sputtering at the time of arc welding
This review is about item#05588231.

Related Products