Buy more than* S$200* and get FREE SHIPPING

Split Leather Work Gloves

3.58 (12)
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry
Strength
Medium
Around Palms (cm)
26
Middle Finger Length (cm)
8.5
Overall Length (cm)
23.5
Body Weight (g)
180
Size
One Size Fits All
Material
Cowhide (split leather)
Type
In sewing
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 7BYM 06122401 7.38 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 2
2 star 3
1 star 0
Review Rating: 3.58
12 Customer Reviews
The reviews are automatic translation.
forestry
4
From Japan
On 2017-08-20 15:20:27
I tried it, but it is not different from other goods. It is normal. The price is inexpensive.
This review is about item#6122401.
Welding, cutting etc.
4
From Japan
On 2016-02-25 17:21:03
Previously I used outer stitches but because seams were ruined quickly due to spark rebound etc. I used internal stitches this time, but at first it is hard but I am familiar with it, so it does not matter so I think that it is a little cheaper But······
This review is about item#06122401.
Used at ironworks
2
From Japan
On 2015-08-26 11:26:36
It is hard to tear off quickly and it is easy to break
This review is about item#06122401.
Welding operation
3
From Japan
On 2014-11-18 14:16:35
There are irregularities in the thickness of the leather and there are many thin places, so a hole is opened and it becomes useless immediately. It is hard to find good items with leather. The point that the price is reasonable is good and the thought is a disposable feeling. I want you to bring the thick side of the skin inside the hand.
This review is about item#06122401.
Welding operation
3
From Japan
On 2013-12-23 08:35:48
I had purchased it all the time, but one of the 10 fingers of both hands must be surely torn from there because there are thin places of both hands the other day, other goods are being selected.
This review is about item#06122401.
During welding operation
5
From Japan
On 2013-11-14 15:35:39
Fit in hand. It is more durable than Kawanishi's leather gloves.
This review is about item#06122401.
welding
5
From Japan
On 2013-07-22 22:15:52
I feel wasteful in individual wrapping → printing etc. I want you to lower the unit price by that much (individual opinions) Even in free bags you throw away (garbage). Feeling → Is it OK?
This review is about item#06122401.
Used in factory
2
From Japan
On 2011-04-19 16:30:35
Recently, there are many complaints saying that the hole comes immediately. Some people take about 4 to 5 times a month. Because the quality is getting worse than in the past?
This review is about item#06122401.
Used in factory
5
From Japan
On 2010-07-24 13:49:31
Because it distributes to workers, it is attractive that the price is cheap. Moreover, since it is inner sewing, even a spark will last long without breaking the thread. It may be unavoidable to some extent regarding the variation.
This review is about item#06122401.
Steel frame stacking and unloading etc.
2
From Japan
On 2009-05-14 10:57:14
It seems that there are variations in thickness and strength. Thin one may be punctured in one day. I am happy with the price aspect, so I'm happy if you let me have a uniform strength.

Related Products