Buy more than* S$200* and get FREE SHIPPING

Leather Arm Cover

3.50 (8)
Standard Weight (g)
350
Dimension (cm)
50x20
Size
One Size Fits All
Material
Cowhide
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Application
Welding industry, steel industry, construction industry, disaster prevention related industry, shipbuilding industry etc
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 06122444 45.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 2
1 star 1
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
Gas cutting operation
5
From Japan
On 2016-06-22 15:46:24
There is more thickness than I thought, and I am satisfied totally.
This review is about item#06122444.
Small articles Production by arc welding
2
From Japan
On 2015-09-15 17:20:09
The shoulder strap drifts down. There are difficulties in how to tighten the cuffs. The length of the sleeve was short, the model of the product explanation image is a small person?
This review is about item#06122444.
Arc welding
1
From Japan
On 2015-05-22 15:13:24
The string is short!
This review is about item#06122444.
welding
4
From Japan
On 2015-04-14 22:37:59
The fabric is solid. I do not have a manual for handling, so I want it to be turned on.
This review is about item#06122444.
Welding / cutting
5
From Japan
On 2015-02-25 16:29:23
I think that it is a good product that the worry of falling off is also resolved because the string is stiff as described and the wrist is attached to the wrist.
This review is about item#06122444.
Welding operation
5
From Japan
On 2014-04-05 00:05:44
It is narrower than the products of other companies, it fits the arms so it does not have to be misaligned during work.
Welding operation
4
From Japan
On 2013-06-07 13:36:40
Since it was necessary for welding work, I bought it, but I am satisfied with price and quality. However, since the skin can be steamed, I think that there is something good.
This review is about item#06122444.
welding
2
From Japan
On 2012-01-22 18:14:19
The width is narrow. It is impossible from the top of the cold weather wear (a thick person with arms). I hope the string can be adjusted in length.
This review is about item#06122444.

Related Products