Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The Breastplate Canvas Aprons

3.43 (7)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Purpose
Paint application business, building industry, engineering-works business, etc
Standard Weight (g)
200
Dimension (cm)
56x90
Size
One Size Fits All
Material
Cotton, polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 06122462 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Cars, farm equipment maintenance
4
From Japan
On 2017-07-06 16:28:46
Satisfied because the price is cheap, easy to use if it can be fixed with Velcro rather than tie down string.
This review is about item#6122462.
For my own work
4
From Japan
On 2016-02-10 19:10:41
It feels good as it is white with cotton material. I use the name of the studio with pigment.
This review is about item#06122462.
Welding, woodworking
2
From Japan
On 2015-11-13 21:22:39
Cospa is bad. I wonder if 300-500 yen is a good place. It is far from the image of canvas. The cord should be crossed with a knotting operation once. You should add a pocket even if the cost increases somewhat. It is not enough to buy until shipping fee. In addition to purchasing goods. Is the limit of net buying of this kind of goods?
Site work
4
From Japan
On 2015-11-05 17:27:57
The thickness of the fabric is not as thick as I thought, but there is no problem in use. It is firm making. Hopefully there is coloring of this.
This review is about item#06122462.
Stain prevention
4
From Japan
On 2013-10-22 14:20:10
It is very strong.
This review is about item#06122462.
Machine tool processing
3
From Japan
On 2011-11-30 11:06:41
The price may be cheap, but it will shrink at the time of washing so people with a high height will be shorter in length.
This review is about item#06122462.
During tig welding operation
3
From Japan
On 2009-01-04 20:09:27
I'd like it to be cheap and light but make the fabric thicker a little more
This review is about item#06122462.

Related Products