Buy more than* S$200* and get FREE SHIPPING

Canvas Arm Cover

4.00 (5)
Purpose
Paint application business, building industry, engineering-works business, etc
Standard Weight (g)
150
Dimension (cm)
50x20
Size
One Size Fits All
Material
Cotton
Type
Canvas series
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 06122471 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Used to protect sleeves during welding.
5
From Japan
On 2017-12-18 19:38:18
Compared with denim, the surface is sticky and the feeling of use is soft and satisfied.
This review is about item#6122471.
welding
2
From Japan
On 2016-03-20 08:20:24
It is unlikely because it seems to be troublesome, unlike the image
This review is about item#06122471.
Weeding work, sunburn prevention
5
From Japan
On 2015-07-20 12:45:50
Since it is a system to bind with a string, if you adjust the tie-down adjustment by yourself, you will not be troubled by slippage during work. As you can see, the string on the arm side, as you can see, if you tie behind the neck, you will not fall out and fall out. If you work asleep you need to devise. It is good to sew or tie it so that the tip of the string does not get frayed. Because it is a canvas of production, if you are interested in smell, please wash several times and dry before using it. Multiple bleaching is necessary to make off white color.
This review is about item#06122471.
Welding operation
5
From Japan
On 2015-04-14 15:05:02
Is the fabric OK? I thought, but there is no problem, it seems to be useful for sparking spark of welding
This review is about item#06122471.
We use protective equipment during metal processing.
3
From Japan
On 2010-10-28 19:01:16
Although it is slightly thinner than conventional products, it can be used satisfactorily. Also, it will not bear a burden on the movement of the elbow joint as it becomes thinner.
This review is about item#06122471.

Related Products