Buy more than* S$200* and get FREE SHIPPING

Anti-Bacterial Socks 5

4.60 (15)
Purpose
Best for work, commuting, attending school, and sport
Dimension (cm)
25 - 27
Type
Round tip
Color
Kinari
Material
Cotton, nylon, polyester, polyurethane
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5Pair) 1 JW-300 06126802 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Sheet metal working with safety shoes
5
From Japan
On 2017-11-09 22:17:19
I think that it is good because it is hard to steak and it is strong. I also want to buy it.
This review is about item#6126802.
Civil engineering work
5
From Japan
On 2017-09-26 05:40:44
It is mainly in the half boots. Even if you stretch it, you will not be missing so far so I am satisfied because there is less tightening feeling.
This review is about item#06126802.
Working use
4
From Japan
On 2017-05-30 21:45:06
I used the one that seems to be the cheapest price so far, but it stretched quickly and it was not something that I could use. Although this product does not stretch easily and it washes several times, it does not seem to have strayed. It is strong. There was only one piece of folded yarn in my mouth, so it is one star minus one. However, it is recommended.
This review is about item#6126802.
During construction work
4
From Japan
On 2017-05-29 10:57:33
I bought the cheapest thing at home center. I have purchased this product by seeing this review. The comfort is also good and satisfactory.
This review is about item#6126802.
When working
3
From Japan
On 2016-10-24 08:50:46
It is not possible and it is stable without stability.
This review is about item#06126802.
Car maintenance
5
From Japan
On 2016-10-06 09:05:29
It is very easy to use because it does not slide down though it is not tightened
This review is about item#06126802.
By walking on site survey etc.
4
From Japan
On 2016-07-16 23:09:25
Even if walking for about 10 km a day for investigation, it is very good to reduce steam and smell compared with ordinary socks. Products of mushrooms are not betrayed. I am thankful if it is cheaper.
This review is about item#06126802.
Socks
5
From Japan
On 2016-03-15 18:16:30
Rubber is good for long lasting.
This review is about item#06126802.
When wearing boots
5
From Japan
On 2015-11-11 18:49:20
It is refreshing when the foot is taken off. There is no soft touch of cotton, but there is also a fit, it is nice. However, the fabric is hard. It may not be suitable for jogging.
This review is about item#06126802.
Transport various kinds of work
5
From Japan
On 2015-01-13 14:55:13
I have purchased repeat. Easy to wear, durability (elongation) also outperforms other products several stages.
This review is about item#06126802.

Related Products