Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rubber Gloves, Thick and Long

5.00 (2)
Purpose
To work using water, such as food industry and marine products processing industries.
Around Palms (cm)
20.4
Material (surface)
Natural rubber
Material (reverse side)
Cotton (hair transplantation)
Middle Finger Length (cm)
8
Overall Length (cm)
42
Size
M
Color
Pink
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 D-112 06149421 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work of the washing place
5
From Japan
On 2014-04-30 16:43:14
Although it is a large amount of washing every day in luncher, Very survives without getting wet sleeves. Price is also satisfied.
This review is about item#06149421.
Earthmoving
5
From Japan
On 2012-04-10 09:53:00
Easy to use
This review is about item#06149421.