Buy more than* S$200* and get FREE SHIPPING

Work Sayan Midium Thick Gloves

4.57 (7)
Purpose
To work using water, such as food industry and marine products processing industries.
Material (surface)
Natural rubber
Overall Length (cm)
33.0
Type
It is soft and easy-to-use.
...see all>
Product Options
ADD TO CART
Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Size Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Size Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.6 Cotton (hair transplantation) 7.7 M Pink thick 1Pair 1 D-121 06126942 -
Discontinued
[x]
21.0 Cotton (hair transplant) 8.6 L Green Medium thick hands 1Pair 1 D-121 35095191 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Kitchen work
3
From Japan
On 2015-12-06 13:39:52
I am satisfied with COSPA.
This review is about item#06126942.
cleaning
5
From Japan
On 2014-05-20 11:44:45
It is durable for a price and it can be used for a long time
This review is about item#06126942.
washing up
5
From Japan
On 2014-01-17 13:13:03
Since it is 33 cm long and long, it is difficult to enter water, and the use feeling is also good. Rubber gloves without brushed back makes immediate eczema, but this is impossible. If the price is cheaper a little more!
This review is about item#06126942.
Dishwasher
5
From Japan
On 2013-09-16 17:41:46
Because there was a person with rough skin, I decided to purchase this product and use it, then hand ruff was getting better as you see it. As described in the explanation, stress on the skin is suppressed and it is reasonably easy to handle. It is popular with women. I think that we will continue to purchase this repeatedly. If you have a heavy thick type, I would like to try it.
This review is about item#06126942.
Mainly cleaning of food production machinery
5
From Japan
On 2012-10-25 20:05:17
I am very satisfied with the feeling of use, and it also withstands several washing, so it was a pity that the price rose from \ 166 to \ 188 though cost performance was good.
This review is about item#35095191.
Cleaning of food production machinery
5
From Japan
On 2012-10-23 19:49:24
One twin \ 166 is also good feeling, although it was useful because it can not be torn even after washing several times, it is regrettable as the price rises.
This review is about item#35095191.
It is used for washing food manufacturing equipment.
4
From Japan
On 2012-03-08 21:21:10
A pinhole is easy to open between the fingers.I want a thick type to handle at a low price.
This review is about item#35095191.