Buy more than* S$200* and get FREE SHIPPING

Rubber Gloves, Thin

4.83 (6)
Purpose
To work using water, such as food industry and marine products processing industries.
Material (surface)
Natural rubber
Overall Length (cm)
30
Type
Fingertip fit
...see all>
Product Options
ADD TO CART
Material (reverse side) Middle Finger Length (cm) Size Color Type Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (reverse side) Middle Finger Length (cm) Size Color Type Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cotton (hair transplantation) 7.3 S Pink hand mortar 19.2 1Pair 1 D-131 06149403 -
Discontinued
[x]
Cotton (hair transplantation) 8.4 M Pink hand mortar 20.0 1Pair 1 D-131 06149412 -
Discontinued
[x]
Cotton (hair transplantation) 8.4 M Green Glove 20.0 1Pair 1 D-131 35095164 -
Discontinued
[x]
Cotton (hair transplant) 8.6 L Green Glove 20.8 1Pair 1 D-131 35095173 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
clean up
5
From Japan
On 2015-11-07 13:02:12
It is a certain product. You can use it with confidence.
This review is about item#06149403.
Driving a bike on a rainy day
4
From Japan
On 2013-09-19 02:36:41
I purchased the same size, my hands are M size. It was a bit handsome patsun, but it is hard to break and easy to use even if pulled.
This review is about item#35095164.
Used for housework in general
5
From Japan
On 2013-05-16 17:03:52
My size is used by my house and I am buying it all at once. I tried using various manufacturers and types, so I am calm down to this, so I purchased L size this time as well.
This review is about item#35095173.
Cooking work, others
5
From Japan
On 2013-04-15 17:32:03
I purchased the same item before and bought again because the feeling of use was good before. very good.
This review is about item#06149403.
Cooking etc.
5
From Japan
On 2013-01-27 12:56:32
My wife is using it for cooking etc. In a small variety of S size, I bought it as it seemed to be the most favorable.
This review is about item#06149403.
Dishes such as tableware
5
From Japan
On 2011-05-28 22:09:35
It is soft and easy to use. Since the back hair is attached, detaching is also easy.
This review is about item#35095173.