Buy more than* S$200* and get FREE SHIPPING

Work Hands Crude-Rubber Operating -- Seamless

4.75 (4)
Purpose
Cleaning, construction, engineering work, transportation, warehouse work, shipbuilding, steel work, agriculture, forestry, and horticulture work
Material (surface)
Natural rubber
Material (reverse side)
cotton100% (seamless)
Overall Length (cm)
26.0
Color
Brown
...see all
Product Options
ADD TO CART
Size Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 22 8.1 1Pair 1 N-311 06126976 6.94 SGD
Shipped after 2017-02-28
L 23 8.2 1Pair 1 N-311 06126985 7.95 SGD
In stock
LL 24.8 8.9 1Pair 1 N-311 06126994 6.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Separation work of the garbage area of ​​the housing complex, herbicides, etc.
4
From Japan
On 2015-10-03 19:20:04
Sorting work and of garbage in the park, pruning work of trees, it has been used in the herbicide, and the like. We will be using about one day 6 hours to open a hole in the thumb around in about three weeks. But for the first time when you fit in hand, I think that get used to hand within that, but I felt a hard kana are using. Is a little non-perfect score is hard and a little just to the fingertips of fine work.
This review is about item#06126985.
Cleaning of farm equipment
5
From Japan
On 2014-02-05 09:23:15
Soft and easy to use.
This review is about item#06126985.
Wood working
5
From Japan
On 2013-03-25 17:26:24
It is cold even if the rubber is soft and easy to wear Thin to be
This review is about item#06126994.
Weeding of the field
5
From Japan
On 2011-05-28 21:48:57
Soft to work easy.
This review is about item#06126976.

Related Products